Keep This Place Clean and Orderly, 10" W x 7" H, Rectangle, Fiberglass, 72800

  • Mfr # 72800

  • Zoro # G8614547


product price: $26.19
/ea

Key Features

Legend
Keep This Place Clean and Orderly
Sign Material
Fiberglass
Height
7"
Width
10"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72800
Zoro #
G8614547
UPC #
754473728007
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.098"

Details

Item
Notice Sign
Legend
Keep This Place Clean and Orderly
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Blue, White
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep This Place Clean And Orderly, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.