Zoro Homepage

Sign Post, 5 ft. L, 19 In. W, 19 In. D, 103568

  • Mfr # 103568

  • Zoro # G2701587


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
White
For Use With
18 in x 12 in or 24 in x 24 in Signs
Length
5 ft.
Width
19"
Breakaway Feature
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103568
Zoro #
G2701587
UPC #
754473175528
Country of Origin
China

Dimensions

Length
5 ft.
Width
19"
Sign Post Length
60 in
Depth
19"
Diameter
19 in
Sign Base Width
15 in
Max. Sign Size/Capacity
24 in x 24 in
Overall Height
64 in
Sign Base Height
4 in
Sign Base Length
15 in
Sign Base Diameter
15 in
Length of Post Punched
2 ft

Description

Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material PVC, Rubber, Sign Post Color Black, Natural, Sign Post Finish Unfinished, Sign Post lb./ft. 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.