Sign Post, 8 ft. L, Composite, Green, 97209
Mfr # 97209
Zoro # G2430635
product price:Â $85.15
/ea
Free Shipping & Returns
Key Features
Color
Green
For Use With
Signs Up to 18 in x 12 in
Length
8 ft.
Sign Post Finish
Unfinished
Sign Post Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97209
Zoro #
G2430635
UPC #
754473972097
Country of Origin
United States
Dimensions
Length
8 ft.
Sign Post Length
96 in
Max. Sign Size/Capacity
12 in x 18 in
Length of Post Punched
Full Length
Details
Item
Sign Post
Color
Green
For Use With
Signs Up to 18 in x 12 in
Sign Post Finish
Unfinished
Sign Post Color
Green
Post Style
U-Channel
Sign Post Material
Aluminum, Composite
Material
Composite
U-Channel Profile
Open
Weight per Foot
0.30
Breakaway Feature
No
Includes Mounting Hardware
No
Hole Punch Style
Prepunched
Sign Post Style
U-Channel
Sign Post lb./ft.
2.5 lb/ft
Holes on 1 in. Centers
No
NCHRP-350 Compliant
No
Includes Clean Out Bar
No
Description
Sign Post, U-Channel, Breakaway Feature No, Sign Post Material Aluminum, Composite, Sign Post Color Green, Sign Post Finish Unfinished, Sign Post Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.