Sign Post, 8 ft. L, Composite, White, 97207
Mfr # 97207
Zoro # G1660312
product price:Â $92.29
/ea
Free Shipping & Returns
Key Features
Color
White
For Use With
Signs Up to 18 in x 12 in
Length
8 ft.
Weight per Foot
0.30
Sign Post Material
Aluminum, Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97207
Zoro #
G1660312
UPC #
754473972073
Country of Origin
United States
Dimensions
Length
8 ft.
Sign Post Length
96 in
Length of Post Punched
Full Length
Max. Sign Size/Capacity
12 in x 18 in
Details
Item
Sign Post
Color
White
For Use With
Signs Up to 18 in x 12 in
Weight per Foot
0.30
Sign Post Material
Aluminum, Composite
Post Style
U-Channel
U-Channel Profile
Open
Sign Post Color
White
Material
Composite
Breakaway Feature
No
Sign Post Finish
Unfinished
Sign Post lb./ft.
2.5 lb/ft
Includes Clean Out Bar
No
Sign Post Style
U-Channel
Includes Mounting Hardware
No
Hole Punch Style
Prepunched
NCHRP-350 Compliant
No
Holes on 1 in. Centers
No
Description
Sign Post, U-Channel, Breakaway Feature No, Sign Post Material Aluminum, Composite, Sign Post Color White, Sign Post Finish Unfinished, Sign Post Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.