Radiation Sign, 1-11/16" Height, 8" Width, Plastic, Rectangle, English (Discontinued)
- Mfr # 93621
- Zoro # G8417269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93621
Zoro #
G8417269
UPC #
754473936211
Country of Origin
United States
Dimensions
Height
1 11/16 in
Width
8 in
Details
Sign Legend Text Color
Red
Description
Radiation Sign, Sign Subject Matter Personal Protection, Height 1 11/16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Respiratory Protection Required, Printed Language English, Sign Shape Rectangle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.