Sign Reflector Hardware, Dmond Grde
Mfr # 95036
Zoro # G7394812
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
For Use With
U Channel Post
Length
72 in
Sub-Category
Post Reflectors and Covers
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95036
Zoro #
G7394812
UPC #
754473950361
Country of Origin
United States
Dimensions
Width
3 in
Length
72 in
Height
72 in
Length (Straight Wireway)
72 in
Details
Item
Sign Reflector Hardware
For Use With
U Channel Post
Sub-Category
Post Reflectors and Covers
Color
Blue
Includes
Mounting Hardware
Material
Diamond Grade
Description
Sign Reflector Hardware, Blue, Diamond Grade, Height 72 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.