Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Rflctor Hrdwre, Dmond Grde, 72" L

  • Mfr # 95037

  • Zoro # G8425081


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
U Channel Post
Material
Diamond Grade
Length
72 in
Height
72 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95037
Zoro #
G8425081
UPC #
754473950378
Country of Origin
United States

Dimensions

Length
72 in
Height
72 in
Width
3 in
Length (Straight Wireway)
72 in

Details

For Use With
U Channel Post
Material
Diamond Grade
Item
Sign Reflector Hardware
Sub-Category
Post Reflectors and Covers
Includes
Mounting Hardware
Color
Red

Description

Sign Reflector Hardware, Red, Diamond Grade, Height 72 in, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.