Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Slider Insert, 6x23 7/8in, White, Poly

  • Mfr # 140755

  • Zoro # G9400727


product price: $17.19
/ea

Key Features

Legend
Stay Alert and Yield to Forklift Traffic
Language
English
Material
B-401 Plastic
Legend/Background Color
Black and Yellow/White
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140755
Zoro #
G9400727
UPC #
754473939243
Country of Origin
United States

Dimensions

Height
6 in
Width
23 7/8 in
Thickness
0.059 in

Details

Item
Slider Insert
Legend
Stay Alert and Yield to Forklift Traffic
Language
English
Material
B-401 Plastic
Legend/Background Color
Black and Yellow/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
For Use With
Brady(TM) Sign Slider Boards
Retroreflective Grade
Not Retroreflective
Sign Legend Text Color
Black, Yellow
Background Color
White
Graffiti Resistant
No
Sign Mounting Style
Mounting Holes
Sign Legend
Stay Alert And Yield To Forklift Traffic
Sign Material
Polystyrene
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
ANSI Compliant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Shape
Horizontal Rectangle
OSHA Compliant
Yes
Printed Language
English
Corrosion Resistant
No
Abrasion Resistant
Yes
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend Style
Symbol and Text

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Stay Alert And Yield To Forklift Traffic, Sign Legend Background Color White, Sign Legend Text Color Black, Yellow, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.