Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Slider Message Board, 36inH x 24inW

  • Mfr # 140747

  • Zoro # G9404263


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Number of Sides
1
Sign Capacity
4
Mounting Style
Wall Mounted
Material
Plastic
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140747
Zoro #
G9404263
UPC #
754473939168
Country of Origin
United States

Dimensions

Height
36 in
Width
24 in
Sign Width
24 in
Slider Insert Thickness
0.059 in
Slider Insert Width
23 7/8 in
Slider Insert Height
6 in
Sign Height
36 in

Details

Item
Sign Slider Message Board
Number of Sides
1
Sign Capacity
4
Mounting Style
Wall Mounted
Material
Plastic
Color
White
Includes Mounting Hardware
No
Sign Shape
Vertical Rectangle
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F

Description

Sign Slider Message Board, Number of Sides 1, Sign Capacity 4, Sign Width 24 in, Sign Height 36 in, Slider Insert Height 6 in, Slider Insert Width 23 7/8 in, Slider Insert Thickness 0.059 in, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.