Sign Stand, Steel, For Roll-Ups Signs
Mfr # 57069
Zoro # G9403807
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Sign Base Design
Tripod
Sign Base Type
Portable
Sign Base Material
Steel
Fillable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57069
Zoro #
G9403807
UPC #
754473570699
Country of Origin
Mexico
Dimensions
Compatible Sign Size
36 in x 36 in, 48 in x 48 in
Maximum Mast Height
48 in x 48 in
Details
Item
Sign Stand
Material
Steel
Sign Base Design
Tripod
Sign Base Type
Portable
Sign Base Material
Steel
Fillable
No
Sign Compatibility
Roll-Up
For Use With
Roll-Up Signs
Sign Base Color
Silver
Spring Loaded Mast
No
Number of Flags Included
None
Telescoping Legs
Yes
Sign Stand Connection Type
Screwlock
Sign Stand Finish
Powder Coated
Sign Stand Type
Tripod
Number of Flag Holders
None
Number of Legs
3
NCHRP-350 Compliant
No
Includes Cross-Braces
No
Sign Stand Material
Steel
Includes Storage Bag
No
Description
Sign Stand, Tripod, Sign Compatibility Roll-Up, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 3, Telescoping Legs Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.