Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Metalized Polyester Wire Marker, THT-106-413

  • Mfr # THT-106-413

  • Zoro # G6980251


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Metalized polyester
Width
2 in
Label Type
Metallic, Non-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-106-413
Zoro #
G6980251
UPC #
662820579588
Country of Origin
United States

Dimensions

Width
2 in
Label Width
2.00"
Roll Length
300 ft
Core Diameter
3 in
Label Thickness
0.0034 in

Details

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Continuous Label Roll
Material
Metalized polyester
Label Type
Metallic, Non-Metal
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Application
Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Adhesive
Adhesive
Label Material
Polyester
For Print Method
Thermal Transfer
Adhesive Properties
Aggressive Permanent Adhesive
Label Media Format
Continuous Roll
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant
Material Series
B-413
Compatible Mfr Part Number
IP-R6007, R6007
Product Type
Matte Silver Polyester with Acrylic Adhesive Label
Minimum Service Temperature
-94 Degrees F
Recommended Ribbon
IP-R6007, R6007
Indoor/Outdoor Usage
Indoor
Label Color
Gray
Label Finish
Satin
Maximum Service Temperature
230 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color Gray, Label Finish Satin, Label Material Polyester, Material Properties Metal Detectable, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R6007, R6007, Roll Length 300 ft, Width 2 in, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.