Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Metalized Polyester Wire Marker, THT-21-413

  • Mfr # THT-21-413

  • Zoro # G6775824


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Metalized polyester
Width
3 in
Label Type
Metallic, Non-Metal
Label Width
3.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-21-413
Zoro #
G6775824
UPC #
662820579571
Country of Origin
United States

Dimensions

Width
3 in
Label Width
3.00"
Roll Length
300 ft
Label Thickness
0.0034 in
Core Diameter
3 in

Details

Color
Silver
Item
Continuous Label Roll
Material
Metalized polyester
Label Type
Metallic, Non-Metal
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Application
Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Material
Polyester
Adhesive
Adhesive
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Product Type
Matte Silver Polyester with Acrylic Adhesive Label
Recommended Ribbon
IP-R6002, R6002
Adhesive Properties
Aggressive Permanent Adhesive
Label Media Format
Continuous Roll
Minimum Service Temperature
-94 Degrees F
Label Color
Gray
Compatible Mfr Part Number
IP-R6002, R6002
For Print Method
Thermal Transfer
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant
Label Finish
Satin
Material Series
B-413
Indoor/Outdoor Usage
Indoor

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Gray, Label Finish Satin, Label Material Polyester, Material Properties Metal Detectable, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R6002, R6002, Roll Length 300 ft, Width 3 in, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.