Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Metalized Polyester Wire Marker, THT-55-413-1

  • Mfr # THT-55-413-1

  • Zoro # G6805452


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Metalized polyester
Label Type
Metallic, Non-Metal
Label Width
4 in
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-55-413-1
Zoro #
G6805452
UPC #
662820579564
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
2 in
Label Thickness
0.0034 in
Core Diameter
3 in

Details

Color
Silver
Item
Precut Label Roll
Material
Metalized polyester
Label Type
Metallic, Non-Metal
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Application
Component Labeling, General Labeling/Identification
Adhesive
Adhesive
Label Material
Polyester
Labels per Roll
1,000
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Finish
Satin
Label Color
Gray
Label Media Format
Precut Roll
Inkjet Printable
No
Material Series
B-413
Recommended Ribbon
IP-R6007, R6007
Secondary Label Included
No
For Print Method
Thermal-Transfer
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic
Label Shape
Rectangle
Labels per Row
1
Maximum Service Temperature
230 Degrees F
Product Type
Labels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Compatible Mfr Part Number
IP-R6007, R6007

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color Gray, Label Finish Satin, Label Height 2 in, Label Material Polyester, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-413, Recommended Ribbon IP-R6007, R6007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.