Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Polyester Wire Marker, THT-1-480-10

  • Mfr # THT-1-480-10

  • Zoro # G6841003


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100
Material
Polyester
Label Type
Metallic, Non-Metal
Label Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-1-480-10
Zoro #
G6841003
UPC #
662820579601
Country of Origin
United States

Dimensions

Label Width
3/4 in
Label Height
1/4 in
Label Thickness
0.0044 in
Core Diameter
3 in
Roll Width
3 11/32 in

Details

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100
Item
Precut Label Roll
Material
Polyester
Label Type
Metallic, Non-Metal
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, UL Recognized
Application
Component Labeling, General Labeling/Identification
Label Material
Polyester
Adhesive
Adhesive
Labels per Roll
10,000
Label Media Format
Precut Roll
Label Finish
Satin
For Print Method
Thermal-Transfer
Adhesive Properties
Aggressive Permanent Adhesive
Recommended Ribbon
IP-R6002, R6002
Label Color
Gray
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
Maximum Service Temperature
230 Degrees F
Inkjet Printable
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant
Adhesive Material
Rubber
Compatible Mfr Part Number
IP-R6002, R6002
Labels per Row
4
Material Series
B-480A
Product Type
Labels
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Gray, Label Finish Satin, Label Height 1/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-480A, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.