Silver Polyester Wire Marker, THT-106-480
Mfr # THT-106-480
Zoro # G6943912
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Width
2 in
Label Type
Metallic, Non-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-106-480
Zoro #
G6943912
UPC #
662820579731
Country of Origin
United States
Dimensions
Width
2 in
Label Width
2.00"
Roll Length
300 ft
Label Thickness
0.0044 in
Core Diameter
3 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Gray, Label Finish Satin, Label Material Polyester, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R6000, R6000, Roll Length 300 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-480A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.