Zoro Homepage

Silver Polyester Wire Marker, THT-12-480-10

  • Mfr # THT-12-480-10

  • Zoro # G7086947


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Metallic, Non-Metal
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-12-480-10
Zoro #
G7086947
UPC #
662820579656
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
7/16 in
Core Diameter
3 in
Label Thickness
0.0044 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Gray, Label Finish Satin, Label Height 7/16 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-480A, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.