Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Polyester Wire Marker, THT-161-486-1

  • Mfr # THT-161-486-1

  • Zoro # G6983584


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Printer Series Compatibility
BBP81, i7100, THT 3" Core Printers
Material
Polyester
Label Type
Metallized
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-161-486-1
Zoro #
G6983584
UPC #
662820112983
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
4 in
Core Diameter
3 in
Label Thickness
0.0053 in

Details

Color
Gray
Printer Series Compatibility
BBP81, i7100, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Metallized
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling
Adhesive
Adhesive
Label Material
Polyester
Labels per Roll
1,000
Label Color
Gray
Secondary Label Included
No
Recommended Ribbon
IP-R4307, R4307
Adhesive Properties
Aggressive Permanent Adhesive
For Print Method
Thermal-Transfer
Maximum Service Temperature
248 Degrees F
Material Properties
Metal Detectable
Product Type
Metallized Labels
Inkjet Printable
No
Label Shape
Square
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
IP-R4307, R4307
Label Finish
Matte
Material Series
B-486B
Adhesive Material
Rubber

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color Gray, Label Finish Matte, Label Height 4 in, Label Material Polyester, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP81, i7100, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Metal Detectable, Material Series B-486B, Recommended Ribbon IP-R4307, R4307

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.