Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Polyester Wire Marker, THT-17-486-1.5-SC

  • Mfr # THT-17-486-1.5-SC

  • Zoro # G7040905


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printers
Material
Polyester
Label Type
Metallized
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-17-486-1.5-SC
Zoro #
G7040905
UPC #
662820920977
Country of Origin
Mexico

Dimensions

Label Width
2 in
Label Height
1 in
Label Thickness
0.0053 in
Core Diameter
1 in

Details

Color
Silver
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Metallized
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Component Labeling
Adhesive
Adhesive
Label Material
Polyester
Labels per Roll
1,500
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Shape
Rectangle
Recommended Ribbon
R4313
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Aggressive Permanent Adhesive
Inkjet Printable
No
Label Media Format
Precut Roll
Label Color
Gray
Compatible Mfr Part Number
R4313
Material Series
B-486B
Maximum Service Temperature
248 Degrees F
Adhesive Material
Rubber
Labels per Row
1
Product Type
Asset Tracking and Rating Plate Labels
Secondary Label Included
No
For Print Method
Thermal-Transfer
Label Finish
Matte

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Metal Detectable, Material Series B-486B, Recommended Ribbon R4313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.