Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Polyester Wire Marker, THT-18-438-3

  • Mfr # THT-18-438-3

  • Zoro # G6420967


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Color
Silver ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Tamper-Indicating Metallized
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-18-438-3
Zoro #
G6420967
UPC #
662820301837
Country of Origin
United States

Dimensions

Label Width
3 in
Label Height
1 in
Label Thickness
0.0033 in
Core Diameter
3 in
Roll Width
3 13/64 in

Details

Color
Silver ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Tamper-Indicating Metallized
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Accepted, UL Recognized
Application
Circuit Board and Electrical Component Labeling, Security Identification
Adhesive
Adhesive
Labels per Roll
3,000
Label Material
Metallized Polyester
Label Color
Silver
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Label Shape
Rectangle
Inkjet Printable
No
For Print Method
Thermal-Transfer
Labels per Row
1
Secondary Label Included
No
Label Media Format
Precut Roll
Recommended Ribbon
IP-R6002, R6002
Adhesive Material
Acrylic
Indicating Properties
Tamper Indicating Footprint 'Checker Board' Pattern
Maximum Service Temperature
104 Degrees F
Material Series
B-438
Compatible Mfr Part Number
IP-R6002, R6002
Minimum Service Temperature
-40 Degrees F
Product Type
Checkerboard Die cut Labels

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Matte, Label Height 1 in, Label Material Metalized Polyester, Label Width 3 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-438, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.