Zoro Homepage

Silver Polyester Wire Marker, THT-18-486-1.5-SC

  • Mfr # THT-18-486-1.5-SC

  • Zoro # G6788616


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Polyester
Label Type
Metallized
Label Width
3 in
Label Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-18-486-1.5-SC
Zoro #
G6788616
UPC #
662820920984
Country of Origin
Mexico

Dimensions

Label Width
3 in
Label Height
1 in
Core Diameter
1 in
Label Thickness
0.0053 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Metal Detectable, Material Series B-486B, Recommended Ribbon R4313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.