Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Polyester Wire Marker, THT-19-7576-1

  • Mfr # THT-19-7576-1

  • Zoro # G6441242


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Silver ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Tamper-Indicating Metallized
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-19-7576-1
Zoro #
G6441242
UPC #
662820208334
Country of Origin
United States

Dimensions

Label Width
3 in
Label Height
2 in
Core Diameter
3 in
Label Thickness
0.0028 in

Details

Color
Silver ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Tamper-Indicating Metallized
Standards
ASTM D 1000, ASTM G 155, UL Recognized
Application
General Labeling/Identification, Security Identification
Label Material
Metallized Polyester
Labels per Roll
1,000
Adhesive
Adhesive
Recommended Ribbon
IP-R6002, R6002
Label Color
Silver
Indicating Properties
Tamper Indicating 'Void' Footprint Message
Adhesive Properties
Permanent Adhesive
Product Type
VOID Indicating Labels
Label Shape
Rectangle
Labels per Row
1
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Label Media Format
Precut Roll
Maximum Service Temperature
212 Degrees F
Material Series
B-7576
Compatible Mfr Part Number
IP-R6002, R6002
Minimum Service Temperature
-94 Degrees F
Secondary Label Included
No
Label Finish
Matte
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Matte, Label Height 2 in, Label Material Metalized Polyester, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Metal Detectable, Material Series B-7576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.