Zoro Homepage

Silver Polyester Wire Marker, THT-37-438-10

  • Mfr # THT-37-438-10

  • Zoro # G6617712


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Color
Silver ( Matte )
Printer Series Compatibility
BBP81, i5100, i7100
Material
Polyester
Label Type
Tamper-Indicating Metallized
Label Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-37-438-10
Zoro #
G6617712
UPC #
662820208907
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
1/2 in
Label Thickness
0.0033 in
Core Diameter
3 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Matte, Label Height 1/2 in, Label Material Metalized Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Series B-438, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.