Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Polyester Wire Marker, THT-5-428-5-SC

  • Mfr # THT-5-428-5-SC

  • Zoro # G6433052


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printers
Material
Polyester
Label Type
Metallized
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-5-428-5-SC
Zoro #
G6433052
UPC #
662820920939
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
1/2 in
Label Thickness
0.0044 in
Core Diameter
1 in

Details

Color
Silver
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Metallized
Standards
AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
Application
General Labeling/Identification
Labels per Roll
5,000
Adhesive
Adhesive
Label Material
Metallized Polyester
Labels per Row
3
Material Series
B-428
Product Type
Asset Tracking and Rating Plate Labels
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
For Print Method
Thermal-Transfer
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
248 Degrees F
Label Shape
Rectangle
Compatible Mfr Part Number
R4313
Recommended Ribbon
R4313
Adhesive Material
Acrylic
Label Media Format
Precut Roll
Label Color
Gray
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Metalized Polyester, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility BBP11, BBP12, THT, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-428, Recommended Ribbon R4313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.