Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Polyester Wire Marker, THT-53-438-3

  • Mfr # THT-53-438-3

  • Zoro # G7014235


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Silver ( Matte )
Printer Series Compatibility
BBP81, i7100, THT 3" Core Printers
Material
Polyester
Label Type
Tamper-Indicating Metallized
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-53-438-3
Zoro #
G7014235
UPC #
662820208914
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
1/2 in
Core Diameter
3 in
Label Thickness
0.0033 in

Details

Color
Silver ( Matte )
Printer Series Compatibility
BBP81, i7100, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Tamper-Indicating Metallized
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Application
Security Identification
Labels per Roll
3,000
Adhesive
Adhesive
Label Material
Metallized Polyester
For Print Method
Thermal-Transfer
Product Type
Checkerboard Die cut Labels
Resistance Properties
Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Secondary Label Included
No
Label Media Format
Precut Roll
Labels per Row
1
Label Color
Silver
Recommended Ribbon
IP-R6000, R6000
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Maximum Service Temperature
104 Degrees F
Compatible Mfr Part Number
IP-R6000, R6000
Inkjet Printable
No
Material Series
B-438
Indicating Properties
Tamper Indicating Footprint 'Checker Board' Pattern
Label Shape
Rectangle
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Silver, Label Finish Matte, Label Height 1/2 in, Label Material Metalized Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i7100, THT, Adhesive Properties Permanent Adhesive, Material Series B-438, Recommended Ribbon IP-R6000, R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.