Zoro Homepage

Silver Polyester Wire Marker, THT-53-486-3

  • Mfr # THT-53-486-3

  • Zoro # G7001197


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Metallized
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-53-486-3
Zoro #
G7001197
UPC #
662820207924
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
1/2 in
Core Diameter
3 in
Roll Width
2 13/64 in
Label Thickness
0.0053 in

Details

Color
Gray
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Metallized
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Asset Management/Tracking Identification, Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling
Label Material
Polyester
Labels per Roll
3,000
Adhesive
Adhesive
Adhesive Properties
Aggressive Permanent Adhesive
Compatible Mfr Part Number
IP-R4302, R4305
Maximum Service Temperature
248 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Label Shape
Rectangle
Secondary Label Included
No
Label Color
Gray
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Inkjet Printable
No
For Print Method
Thermal-Transfer
Recommended Ribbon
IP-R4302, R4305
Adhesive Material
Rubber
Product Type
Labels
Label Media Format
Precut Roll
Material Series
B-486B

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 2TYP8, 33VG29, Compatible Mfr Part Number IP-R4302, R4305, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Metal Detectable, Material Series B-486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.