Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Polyester Wire Marker, THT-53-7576-3

  • Mfr # THT-53-7576-3

  • Zoro # G7183635


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Silver ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Tamper-Indicating Metallized
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-53-7576-3
Zoro #
G7183635
UPC #
662820208419
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
1/2 in
Core Diameter
3 in
Roll Width
2 13/64 in
Label Thickness
0.0028 in

Details

Color
Silver ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Tamper-Indicating Metallized
Standards
ASTM D 1000, ASTM G 155, UL Recognized
Application
General Labeling/Identification, Security Identification
Label Material
Metallized Polyester
Adhesive
Adhesive
Labels per Roll
3,000
Label Media Format
Precut Roll
Inkjet Printable
No
Label Finish
Matte
Adhesive Material
Acrylic
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
IP-R6000, R6000
Secondary Label Included
No
Material Series
B-7576
Product Type
VOID Indicating Labels
Maximum Service Temperature
212 Degrees F
Label Color
Silver
Indicating Properties
Tamper Indicating 'Void' Footprint Message
Compatible Mfr Part Number
IP-R6000, R6000
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Silver, Label Finish Matte, Label Height 1/2 in, Label Material Metalized Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Metal Detectable, Material Series B-7576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.