Silver Polyester Wire Marker, THT-55-480-1

  • Mfr # THT-55-480-1

  • Zoro # G7142667


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Polyester
Label Type
Metallic, Non-Metal
Label Width
4 in
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-55-480-1
Zoro #
G7142667
UPC #
662820579717
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
2 in
Label Thickness
0.0044 in
Core Diameter
3 in

Details

Color
Silver
Item
Precut Label Roll
Material
Polyester
Label Type
Metallic, Non-Metal
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, UL Recognized
Labels per Roll
1,000
Application
Component Labeling, General Labeling/Identification
Label Material
Polyester
Adhesive
Adhesive
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Media Format
Precut Roll
Maximum Service Temperature
230 Degrees F
Secondary Label Included
No
Compatible Mfr Part Number
IP-R6007, R6007
Material Series
B-480A
Labels per Row
1
Recommended Ribbon
IP-R6007, R6007
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant
Label Color
Gray
Adhesive Material
Rubber
For Print Method
Thermal-Transfer
Label Finish
Satin
Adhesive Properties
Aggressive Permanent Adhesive
Product Type
Labels
Inkjet Printable
No
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color Gray, Label Finish Satin, Label Height 2 in, Label Material Polyester, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-480A, Recommended Ribbon IP-R6007, R6007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.