Zoro Homepage

Silver Polyester Wire Marker, THT-7-438-3

  • Mfr # THT-7-438-3

  • Zoro # G6730175


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Color
Silver ( Matte )
Material
Polyester
Label Type
Tamper-Indicating Metallized
Label Width
2 3/4 in
Label Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-7-438-3
Zoro #
G6730175
UPC #
662820208891
Country of Origin
United States

Dimensions

Label Width
2 3/4 in
Label Height
1 1/4 in
Core Diameter
3 in
Label Thickness
0.0033 in

Details

Color
Silver ( Matte )
Item
Precut Label Roll
Material
Polyester
Label Type
Tamper-Indicating Metallized
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Application
Security Identification
Labels per Roll
3,000
Adhesive
Adhesive
Label Material
Metallized Polyester
Printer Series Compatibility
BBP81, i7100, THT 3" Core Printers
Label Color
Silver
Recommended Ribbon
IP-R6002, R6000
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
IP-R6002, R6000
Maximum Service Temperature
104 Degrees F
Product Type
Checkerboard Die cut Labels
Adhesive Properties
Permanent Adhesive
Secondary Label Included
No
Label Shape
Rectangle
Indicating Properties
Tamper Indicating Footprint 'Checker Board' Pattern
Resistance Properties
Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Inkjet Printable
No
Material Series
B-438
Minimum Service Temperature
-40 Degrees F
Label Finish
Matte
Labels per Row
1
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR2, Compatible Mfr Part Number IP-R6002, R6000, Label Color Silver, Label Finish Matte, Label Height 1 1/4 in, Label Material Metalized Polyester, Label Width 2 3/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i7100, THT, Adhesive Properties Permanent Adhesive, Material Series B-438, Recommended Ribbon IP-R6002, R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.