Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Polyester Wire Marker, THT-7-480-3

  • Mfr # THT-7-480-3

  • Zoro # G6395331


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Metallic, Non-Metal
Label Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-7-480-3
Zoro #
G6395331
UPC #
662820579687
Country of Origin
United States

Dimensions

Label Width
2 3/4 in
Label Height
1 1/4 in
Core Diameter
3 in
Label Thickness
0.0044 in

Details

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Metallic, Non-Metal
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, UL Recognized
Application
Component Labeling, General Labeling/Identification
Adhesive
Adhesive
Labels per Roll
3,000
Label Material
Polyester
Adhesive Properties
Aggressive Permanent Adhesive
Inkjet Printable
No
Label Color
Gray
Product Type
Labels
Minimum Service Temperature
-94 Degrees F
Label Finish
Satin
Compatible Mfr Part Number
IP-R6002, R6002
Material Series
B-480A
Adhesive Material
Rubber
Label Media Format
Precut Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant
Label Shape
Rectangle
Recommended Ribbon
IP-R6002, R6002
Maximum Service Temperature
230 Degrees F
Labels per Row
1
Secondary Label Included
No
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Gray, Label Finish Satin, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-480A, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.