Zoro Homepage

Silver Polyester Wire Marker, THTEP172-593-.25SL

  • Mfr # THTEP172-593-.25SL

  • Zoro # G6445695


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Silver ( Gloss )
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Raised Panel
Label Width
1 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP172-593-.25SL
Zoro #
G6445695
UPC #
662820802198
Country of Origin
United States

Dimensions

Label Width
1 49/64 in
Label Height
19/32 in
Core Diameter
3 in
Label Thickness
0.0256 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Silver, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 1 49/64 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.