Zoro Homepage

Single-Color Printer Ribbon, Black, 150 ft L

  • Mfr # A62-R4300

  • Zoro # G800720044


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Wraptor A6200
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Compatible Mfr Part Number
A6200-NA-KIT
Ribbon Formulation
Wax/Resin
Ribbon Format
Ribbon in Printer Specific Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A62-R4300
Zoro #
G800720044
UPC #
888434555095
Country of Origin
Mexico

Dimensions

Ribbon Length
150 ft
Ribbon Width
2 in

Details

Printer Series Compatibility
Wraptor A6200
Item
Label Printer Ribbon Cartridge
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Compatible Mfr Part Number
A6200-NA-KIT
Ribbon Formulation
Wax/Resin
Ribbon Format
Ribbon in Printer Specific Cartridge
Resistance Properties
Chemical-Resistant, Smear-Resistant
Ribbon Color
Black
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Series
R4300

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 61DT08, Compatible Mfr Part Number A6200-NA-KIT, Printer Series Compatibility Wraptor A6200, Ribbon Color Black, Ribbon Format Printer-Specific Cartridge, Ribbon Length 150 ft, Ribbon Width 2 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards RoHS Compliant to 2011/65/EU, RoHS Compliant to 2015/863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.