
Single-ColorPrinterRibbon, Black, 984ftL
Mfr # I75-R4300
Zoro # G415698820
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
i7500
Standards
RoHS 2011/65/EU, RoHS 2015/863
Material Properties
Halogen Free
Ribbon Color
Black
Resistance Properties
Chemical-Resistant, Smear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I75-R4300
Zoro #
G415698820
UPC #
888434626245
Country of Origin
United States
Dimensions
Core Diameter
1 in
Ribbon Length
984 ft
Ribbon Width
3 17/64 in
Details
Item
Printer Ribbon
Printer Series Compatibility
i7500
Standards
RoHS 2011/65/EU, RoHS 2015/863
Material Properties
Halogen Free
Ribbon Color
Black
Resistance Properties
Chemical-Resistant, Smear-Resistant
Compatible Mfr Part Number
177226, 177714, 177718
Product Type
Printer Ribbon
Ribbon Series
R4300
Ribbon Format
Ribbon in Cartridge
Ribbon Formulation
Wax/Resin
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 866K31, 866K32, 866K33, Compatible Mfr Part Number 177226, 177714, 177718, Material Properties Halogen-Free, Printer Series Compatibility i7500, Ribbon Color Black, Ribbon Format Cartridge, Ribbon Length 984 ft, Ribbon Width 3 17/64 in, Ribbon Series R4300, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.