Zoro Homepage

Single-ColorPrinterRibbon, Black, 984ftL

  • Mfr # I75-R4307

  • Zoro # G015698824


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS 2011/65/EU, RoHS 2015/863
Printer Series Compatibility
i7500
Ribbon Color
Black
Product Type
Printer Ribbon
Material Properties
Halogen Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I75-R4307
Zoro #
G015698824
UPC #
888434626252
Country of Origin
United States

Dimensions

Core Diameter
1 in
Ribbon Length
984 ft
Ribbon Width
4 21/64 in

Details

Item
Printer Ribbon
Standards
RoHS 2011/65/EU, RoHS 2015/863
Printer Series Compatibility
i7500
Ribbon Color
Black
Product Type
Printer Ribbon
Material Properties
Halogen Free
Ribbon Format
Ribbon in Cartridge
Ribbon Formulation
Wax/Resin
Compatible Mfr Part Number
177226, 177714, 177718
Resistance Properties
Chemical-Resistant, Smear-Resistant
Ribbon Series
R4300

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 866K31, 866K32, 866K33, Compatible Mfr Part Number 177226, 177714, 177718, Material Properties Halogen-Free, Printer Series Compatibility i7500, Ribbon Color Black, Ribbon Format Cartridge, Ribbon Length 984 ft, Ribbon Width 4 21/64 in, Ribbon Series R4300, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.