Zoro Homepage

Single-ColorPrinterRibbon, Black, 984ftL

  • Mfr # I75-R4900

  • Zoro # G515698782


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
i7500
Standards
RoHS 2011/65/EU, RoHS 2015/863
Core Diameter
1 in
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Compatible Mfr Part Number
177226, 177714, 177718
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I75-R4900
Zoro #
G515698782
UPC #
888434626276
Country of Origin
United States

Dimensions

Core Diameter
1 in
Ribbon Width
3 17/64 in
Ribbon Length
984 ft

Details

Item
Printer Ribbon
Printer Series Compatibility
i7500
Standards
RoHS 2011/65/EU, RoHS 2015/863
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Compatible Mfr Part Number
177226, 177714, 177718
Material Properties
Halogen Free
Ribbon Color
Black
Product Type
Printer Ribbon
Ribbon Formulation
Resin
Ribbon Series
R4900
Ribbon Format
Ribbon in Cartridge

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 866K31, 866K32, 866K33, Compatible Mfr Part Number 177226, 177714, 177718, Material Properties Halogen-Free, Printer Series Compatibility i7500, Ribbon Color Black, Ribbon Format Cartridge, Ribbon Length 984 ft, Ribbon Width 3 17/64 in, Ribbon Series R4900, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.