
Single-ColorPrinterRibbon, Black, 984ftL
Mfr # I75-R6002
Zoro # G215698778
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS 2011/65/EU, RoHS 2015/863
Printer Series Compatibility
i7500
Ribbon Width
3 17/64 in
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Ribbon Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I75-R6002
Zoro #
G215698778
UPC #
888434626306
Country of Origin
United States
Dimensions
Ribbon Width
3 17/64 in
Core Diameter
1 in
Ribbon Length
984 ft
Details
Item
Printer Ribbon
Standards
RoHS 2011/65/EU, RoHS 2015/863
Printer Series Compatibility
i7500
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Ribbon Color
Black
Material Properties
Halogen Free
Ribbon Formulation
Resin
Ribbon Format
Ribbon in Cartridge
Compatible Mfr Part Number
177226, 177714, 177718
Product Type
Printer Ribbon
Ribbon Series
R6000
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 866K31, 866K32, 866K33, Compatible Mfr Part Number 177226, 177714, 177718, Material Properties Halogen-Free, Printer Series Compatibility i7500, Ribbon Color Black, Ribbon Format Cartridge, Ribbon Length 984 ft, Ribbon Width 3 17/64 in, Ribbon Series R6000, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.