Shop BRADY
See all product information
Create Account
Single-ColorPrinterRibbon, Black, 984ftL
- Mfr # R4306
- Zoro # G5532423
product price:Â
$
87.15
/ea
Key Features
Color
Black
Width
1 37/64 in
Length
984 ft
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers, Wraptor
For Use With
Use this Brady 4300 Series Ribbon with Brady Thermal Transfer Printers, Bradyprinter PR Plus, Bradyprinter PR Plus 600, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, PAM 3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4306
- Zoro #
- G5532423
- UPC #
- 662820352464
- Country of Origin
- Japan
- Item
- Single-Color Printer Ribbon
- Color
- Black
- Printer Series Compatibility
- BBP72, BBP81, i7100, THT 3" Core Printers, Wraptor
- For Use With
- Use this Brady 4300 Series Ribbon with Brady Thermal Transfer Printers, Bradyprinter PR Plus, Bradyprinter PR Plus 600, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, PAM 3000
- Ink Color
- Black
- Standards
- RoHS Compliant
- Compatible Mfr Part Number
- 149050, 149056, A6200-NA-KIT
- Resistance Properties
- Chemical-Resistant, Smear-Resistant
- Ribbon Series
- R4300
- Ribbon Formulation
- Wax/Resin
- Ribbon Format
- Open Core
- Product Type
- Single-Color Printer Ribbon
- Ribbon Color
- Black
Dimensions
- Width
- 1 37/64 in
- Length
- 984 ft
- Ribbon Width
- 1 9/16 in
- Ribbon Length
- 984 ft
- Core Diameter
- 1 in
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number 149050, 149056, A6200-NA-KIT, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Wraptor, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 1 9/16 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.