Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-ColorPrinterRibbon, Black, 984ftL

  • Mfr # SSR6006

  • Zoro # G2851268


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
1 37/64 in
Length
984 ft
Printer Series Compatibility
A5500
Characteristics
Chemical Resistant, Halogen Free, Scratch Resistant, Smear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR6006
Zoro #
G2851268
UPC #
754473628956
Country of Origin
United States

Dimensions

Width
1 37/64 in
Length
984 ft
Core Diameter
53/64 in
Ribbon Length
984 ft
Ribbon Width
1 9/16 in

Details

Item
Label Printer Ribbon
Color
Black
Printer Series Compatibility
A5500
Characteristics
Chemical Resistant, Halogen Free, Scratch Resistant, Smear Resistant
Labels per Roll
Continuous
Ink Color
Black
Standards
CSA Approved, RoHS Compliance, UL Recognized
Formulation
Resin
Compatible Mfr Part Number
A5500-NA-WIFI
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Formulation
Resin
Resistance Properties
Chemical-Resistant, Scratch-Resistant, Smear-Resistant
Ribbon Format
Ribbon on Printer Specific Core
Ribbon Color
Black
Material Properties
Halogen Free
Ribbon Series
R6000

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 60EX15, Compatible Mfr Part Number A5500-NA-WIFI, Material Properties Halogen-Free, Printer Series Compatibility A5500, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 1 37/64 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 53/64 in, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Scratch-Resistant, Smear-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.