Zoro Homepage

Single-ColorPrinterRibbon, Black, PK2

  • Mfr # 52042

  • Zoro # G0142441


product price: $199.99
/pk 2, $100.00/ea
Free Shipping & Returns

Key Features

Color
Black
Width
4 7/16 in
Length
290 ft
Printer Series Compatibility
MiniMark
For Use With
Mfr. No. 52041
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52042
Zoro #
G0142441
UPC #
754473520427
Country of Origin
Germany

Dimensions

Width
4 7/16 in
Length
290 ft
Ribbon Width
4 7/16 in
Ribbon Length
290 ft

Details

Item
Label Printer Ribbon Cartridge
Color
Black
Printer Series Compatibility
MiniMark
For Use With
Mfr. No. 52041
Ink Color
Black
Standards
RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Format
Ribbon in Printer Specific Cartridge
Ribbon Formulation
Resin
Resistance Properties
Chemical-Resistant, Scratch-Resistant, Smear-Resistant
Ribbon Color
Black
Ribbon Series
MiniMark

Description

Single-Color Printer Ribbon, Compatible Mfr Part Number MiniMark, Printer Series Compatibility MiniMark, Ribbon Color Black, Ribbon Format Printer-Specific Cartridge, Ribbon Length 290 ft, Ribbon Width 4 7/16 in, Ribbon Series MiniMark, Ribbon Panel Length Not Applicable, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Scratch-Resistant, Smear-Resistant, Standards RoHS Compliant to 2002/95/EC, RoHS Compliant to 2005/618/EC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.