Zoro Homepage

Single-ColorPrinterRibbon, Blue, 150ftL

  • Mfr # M7-R10000-BL

  • Zoro # G508260743


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
M710
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Ribbon Color
Blue
Ribbon Series
R10000
Ribbon Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-R10000-BL
Zoro #
G508260743
UPC #
888434588260
Country of Origin
Mexico

Dimensions

Ribbon Length
150 ft
Ribbon Width
2 in

Details

Item
Printer Ribbons
Printer Series Compatibility
M710
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Ribbon Color
Blue
Ribbon Series
R10000
Compatible Mfr Part Number
BMP71, BMP71-AM-BWSPWID, BMP71-AM-BWSSFID, M710, M710-KIT, M710-WB-KIT, M710-WB-PWID, M710-WB-SFID
Ribbon Format
Ribbon in Cartridge
Ribbon Formulation
Resin

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, BMP71-AM-BWSPWID, BMP71-AM-BWSSFID, M710, M710-KIT, M710-WB-KIT, M710-WB-PWID, M710-WB-SFID, Material Properties Not Applicable, Printer Series Compatibility M710, Ribbon Color Blue, Ribbon Format Cartridge, Ribbon Length 150 ft, Ribbon Width 2 in, Ribbon Series R10000, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.