Single-ColorPrinterRibbon, Blue, 75ftL
- Mfr # M61-R10010-BL
- Zoro # G7533313
product price:Â
$
54.85
/ea
Key Features
Printer Series Compatibility
BMP(R)61 Label Printer, BradyPrinter M611 Mobile Label Printer
Standards
RoHS Compliant to 2011/65/EU, RoHS Compliant to 2015/863
Ribbon Format
Cartridge
Ribbon Formulation
Resin
Ribbon Series
R10000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M61-R10010-BL
- Zoro #
- G7533313
- UPC #
- 754473632380
- Country of Origin
- Mexico
- Printer Series Compatibility
- BMP(R)61 Label Printer, BradyPrinter M611 Mobile Label Printer
- Item
- Single-Color Printer Ribbon
- Standards
- RoHS Compliant to 2011/65/EU, RoHS Compliant to 2015/863
- Ribbon Format
- Cartridge
- Ribbon Formulation
- Resin
- Ribbon Series
- R10000
- Resistance Properties
- Scratch-Resistant, Solvent-Resistant
- Ribbon Color
- Blue
- Product Type
- Single-Color Printer Ribbon
- Compatible Mfr Part Number
- BMP61, M610, M611
Dimensions
- Ribbon Width
- 2 in
- Ribbon Length
- 75 ft
Description
Single-Color Printer Ribbon, Compatible Mfr Part Number BMP61, M610, M611, Printer Series Compatibility BMP(R)61 Label Printer, BradyPrinter M611 Mobile Label Printer, Ribbon Color Blue, Ribbon Format Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliant to 2011/65/EU, RoHS Compliant to 2015/863
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.