
Single-ColorPrinterRibbon, Blue, 984ftL
Mfr # I75-R4507-BL
Zoro # G415698813
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
i7500
Standards
RoHS 2011/65/EU, RoHS 2015/863
Ribbon Width
4 21/64 in
Material Properties
Designed for Harsh Environment
Ribbon Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I75-R4507-BL
Zoro #
G415698813
UPC #
888434626689
Country of Origin
United States
Dimensions
Ribbon Width
4 21/64 in
Ribbon Length
984 ft
Core Diameter
1 in
Details
Item
Printer Ribbon
Printer Series Compatibility
i7500
Standards
RoHS 2011/65/EU, RoHS 2015/863
Material Properties
Designed for Harsh Environment
Ribbon Color
Blue
Ribbon Formulation
Wax/Resin
Ribbon Series
R4500
Compatible Mfr Part Number
177226, 177714, 177718
Resistance Properties
Chemical-Resistant, Smear-Resistant
Ribbon Format
Ribbon in Cartridge
Product Type
Printer Ribbon
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 866K31, 866K32, 866K33, Compatible Mfr Part Number 177226, 177714, 177718, Material Properties Designed for Harsh Environment, Printer Series Compatibility i7500, Ribbon Color Blue, Ribbon Format Cartridge, Ribbon Length 984 ft, Ribbon Width 4 21/64 in, Ribbon Series R4500, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.