Shop BRADY
See all product information
Create Account
Single-ColorPrinterRibbon, Green, 75ftL
- Mfr # M61-R10010-GN
- Zoro # G7525884
product price:Â
$
51.45
/ea
Key Features
Printer Series Compatibility
BMP(R)61 Label Printer, BradyPrinter M611 Mobile Label Printer
Standards
RoHS Compliant to 2011/65/EU, RoHS Compliant to 2015/863
Ribbon Color
Green
Ribbon Length
75 ft
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M61-R10010-GN
- Zoro #
- G7525884
- UPC #
- 754473632441
- Country of Origin
- Mexico
- Printer Series Compatibility
- BMP(R)61 Label Printer, BradyPrinter M611 Mobile Label Printer
- Item
- Single-Color Printer Ribbon
- Standards
- RoHS Compliant to 2011/65/EU, RoHS Compliant to 2015/863
- Ribbon Color
- Green
- Resistance Properties
- Scratch-Resistant, Solvent-Resistant
- Ribbon Series
- R10000
- Ribbon Formulation
- Resin
- Ribbon Format
- Cartridge
- Product Type
- Single-Color Printer Ribbon
- Compatible Mfr Part Number
- BMP61, M610, M611
Dimensions
- Ribbon Length
- 75 ft
- Ribbon Width
- 2 in
Description
Single-Color Printer Ribbon, Compatible Mfr Part Number BMP61, M610, M611, Printer Series Compatibility BMP(R)61 Label Printer, BradyPrinter M611 Mobile Label Printer, Ribbon Color Green, Ribbon Format Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliant to 2011/65/EU, RoHS Compliant to 2015/863
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.