Zoro Homepage

Single-ColorPrinterRibbon, Green, 984ftL

  • Mfr # I75-R4402-GR

  • Zoro # G915698801


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS 2011/65/EU, RoHS 2015/863
Printer Series Compatibility
i7500
Ribbon Format
Ribbon in Cartridge
Core Diameter
1 in
Ribbon Series
R4400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I75-R4402-GR
Zoro #
G915698801
UPC #
888434626634
Country of Origin
United States

Dimensions

Core Diameter
1 in
Ribbon Length
984 ft
Ribbon Width
3 17/64 in

Details

Item
Printer Ribbon
Standards
RoHS 2011/65/EU, RoHS 2015/863
Printer Series Compatibility
i7500
Ribbon Format
Ribbon in Cartridge
Ribbon Series
R4400
Product Type
Printer Ribbon
Ribbon Color
Green
Material Properties
Designed for Harsh Environment
Compatible Mfr Part Number
177226, 177714, 177718
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Scratch-Resistant, Solvent-Resistant
Ribbon Formulation
Resin

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 866K31, 866K32, 866K33, Compatible Mfr Part Number 177226, 177714, 177718, Material Properties Designed for Harsh Environment, Printer Series Compatibility i7500, Ribbon Color Green, Ribbon Format Cartridge, Ribbon Length 984 ft, Ribbon Width 3 17/64 in, Ribbon Series R4400, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.