Single-ColorPrinterRibbon, Magenta, 200ftL
Mfr # 13598
Zoro # G5630161
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Color
Magenta
Width
6 1/4 in
Length
200 ft
Printer Series Compatibility
BBP85, PowerMark Industrial Sign and Label Printer
For Use With
PowerMark(R) Printers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13598
Zoro #
G5630161
UPC #
754473135980
Country of Origin
Mexico
Dimensions
Width
6 1/4 in
Length
200 ft
Ribbon Length
200 ft
Ribbon Width
6 1/4 in
Details
Item
Label Printer Ribbon
Color
Magenta
Printer Series Compatibility
BBP85, PowerMark Industrial Sign and Label Printer
For Use With
PowerMark(R) Printers
Standards
RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Ink Color
Magenta
Ribbon Format
Ribbon on Printer Specific Core
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Ribbon Color
Magenta
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Series
R10000
Compatible Mfr Part Number
BBP85, BBP85-BWSSFID, BBP85-LEAN-KIT, RESELL-BBP85
Ribbon Formulation
Resin
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, BBP85-BWSSFID, BBP85-LEAN-KIT, RESELL-BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Magenta, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 6 1/4 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.