Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-ColorPrinterRibbon, Silver, 200ftL

  • Mfr # B30-R4500-SV

  • Zoro # G5840667


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
4 21/64 in
Length
200 ft
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R4500-SV
Zoro #
G5840667
UPC #
662820981527
Country of Origin
Mexico

Dimensions

Width
4 21/64 in
Length
200 ft
Ribbon Width
4 5/16 in
Ribbon Length
200 ft

Details

Item
Label Printer Ribbon Cartridge
Color
Silver
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Ink Color
Silver
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Ribbon Color
Silver
Ribbon Formulation
Wax/Resin
Ribbon Format
Ribbon in Printer Specific Cartridge
Compatible Mfr Part Number
BBP35, BBP37, S3000
Resistance Properties
Chemical-Resistant, Smear-Resistant
Ribbon Series
R4500
Product Type
Single Color Thermal Transfer Ribbon

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, Compatible Mfr Part Number BBP35, BBP37, S3000, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Ribbon Color Silver, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R4500, Ribbon Formulation Wax/Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.