Single-ColorPrinterRibbon, White, 120ftL
Mfr # M7-R6800-WT
Zoro # G808434738
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
M710
Resistance Properties
Halogen Free, Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Ribbon Length
120 ft
Compatible Mfr Part Number
BMP71, M710
Product Type
Printer Ribbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7-R6800-WT
Zoro #
G808434738
UPC #
888434588130
Country of Origin
Mexico
Dimensions
Ribbon Length
120 ft
Ribbon Width
2 in
Details
Printer Series Compatibility
M710
Item
Printer Ribbon
Resistance Properties
Halogen Free, Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Compatible Mfr Part Number
BMP71, M710
Product Type
Printer Ribbon
Ribbon Formulation
Resin
Ribbon Format
Ribbon in Cartridge
Material Properties
Halogen-free
Ribbon Series
R6800
Ribbon Color
White
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Material Properties Halogen-Free, Printer Series Compatibility M710, Ribbon Color White, Ribbon Format Cartridge, Ribbon Length 120 ft, Ribbon Width 2 in, Ribbon Series R6800, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Resin, Core Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.