Zoro Homepage

Single-ColorPrinterRibbon, White, 150ftL

  • Mfr # M7-R6700-WT

  • Zoro # G808434714


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
M710
Ribbon Formulation
Wax/Resin
Ribbon Color
White
Ribbon Length
150 ft
Ribbon Format
Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-R6700-WT
Zoro #
G808434714
UPC #
888434588154
Country of Origin
Mexico

Dimensions

Ribbon Length
150 ft
Ribbon Width
2 in

Details

Printer Series Compatibility
M710
Item
Printer Ribbon
Ribbon Formulation
Wax/Resin
Ribbon Color
White
Ribbon Format
Ribbon in Cartridge
Material Properties
Halogen-free
Product Type
Printer Ribbon
Resistance Properties
Chemical-Resistant, Halogen Free, Scratch-Resistant, Smear-Resistant
Ribbon Series
R6700
Compatible Mfr Part Number
BMP71, M710

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Material Properties Halogen-Free, Printer Series Compatibility M710, Ribbon Color White, Ribbon Format Cartridge, Ribbon Length 150 ft, Ribbon Width 2 in, Ribbon Series R6700, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Wax/Resin, Core Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.