Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-ColorPrinterRibbon, White, 984ftL

  • Mfr # I75-R6800-WT

  • Zoro # G215698785


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS 2011/65/EU, RoHS 2015/863
Printer Series Compatibility
i7500
Product Type
Printer Ribbon
Core Diameter
1 in
Ribbon Format
Ribbon in Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I75-R6800-WT
Zoro #
G215698785
UPC #
888434626504
Country of Origin
United States

Dimensions

Core Diameter
1 in
Ribbon Width
2 23/64 in
Ribbon Length
984 ft

Details

Item
Printer Ribbon
Standards
RoHS 2011/65/EU, RoHS 2015/863
Printer Series Compatibility
i7500
Product Type
Printer Ribbon
Ribbon Format
Ribbon in Cartridge
Ribbon Color
White
Ribbon Formulation
Resin
Ribbon Series
R6800
Resistance Properties
High Temperature-Resistant, Smear-Resistant
Material Properties
Halogen Free
Compatible Mfr Part Number
177226, 177714, 177718

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 866K31, 866K32, 866K33, Compatible Mfr Part Number 177226, 177714, 177718, Material Properties Halogen-Free, Printer Series Compatibility i7500, Ribbon Color White, Ribbon Format Cartridge, Ribbon Length 984 ft, Ribbon Width 2 23/64 in, Ribbon Series R6800, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.