
Single-ColorPrinterRibbon, White, 984ftL
Mfr # I75-R6802-WT
Zoro # G115698793
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
i7500
Standards
RoHS 2011/65/EU, RoHS 2015/863
Ribbon Format
Ribbon in Cartridge
Ribbon Color
White
Ribbon Formulation
Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I75-R6802-WT
Zoro #
G115698793
UPC #
888434626511
Country of Origin
United States
Dimensions
Ribbon Width
3 17/64 in
Core Diameter
1 in
Ribbon Length
984 ft
Details
Item
Printer Ribbon
Printer Series Compatibility
i7500
Standards
RoHS 2011/65/EU, RoHS 2015/863
Ribbon Format
Ribbon in Cartridge
Ribbon Color
White
Ribbon Formulation
Resin
Compatible Mfr Part Number
177226, 177714, 177718
Material Properties
Halogen Free
Ribbon Series
R6800
Resistance Properties
High Temperature-Resistant, Smear-Resistant
Product Type
Printer Ribbon
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 866K31, 866K32, 866K33, Compatible Mfr Part Number 177226, 177714, 177718, Material Properties Halogen-Free, Printer Series Compatibility i7500, Ribbon Color White, Ribbon Format Cartridge, Ribbon Length 984 ft, Ribbon Width 3 17/64 in, Ribbon Series R6800, Ribbon Panel Length Not Applicable, Number of Panel Sets Not Applicable, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.