Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-ColorPrinterRibbon, White, PK2

  • Mfr # 103026

  • Zoro # G0142712


product price: $309.99
/pk 2, $155.00/ea
Free Shipping & Returns

Key Features

Color
White
Width
4 in
Length
290 ft
Printer Series Compatibility
MiniMark
For Use With
Mfr. No. 52041
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103026
Zoro #
G0142712
UPC #
754473016319
Country of Origin
Mexico

Dimensions

Width
4 in
Length
290 ft
Ribbon Length
290 ft
Ribbon Width
4 in

Details

Item
Label Printer Ribbon Cartridge
Color
White
Printer Series Compatibility
MiniMark
For Use With
Mfr. No. 52041
Ink Color
White
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Series
MiniMark
Ribbon Color
White
Resistance Properties
Smear-Resistant
Ribbon Format
Ribbon in Printer Specific Cartridge

Description

Single-Color Printer Ribbon, Compatible Mfr Part Number MiniMark, Printer Series Compatibility MiniMark, Ribbon Color White, Ribbon Format Printer-Specific Cartridge, Ribbon Length 290 ft, Ribbon Width 4 in, Ribbon Series MiniMark, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Smear-Resistant, Standards RoHS Compliant to 2011/65/EU, RoHS Compliant to 2015/863, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.